Shop All Indexable Boring Bars
Micro 100
Carbide Boring Standard Right Hand, TiN Coated
Mfr # BB-090200SG
Zoro # G105307520
product price: $28.59
/ea
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.1250" (1/8)
- Overall Length 1.50" (1-1/2)
- Min. Bore 0.1000"
- Projection 0.0200"
- Finish TiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BB-090200SG
- Zoro # G105307520
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 0.1250" (1/8) |
Overall Length | 1.50" (1-1/2) |
Max. Bore Dia. | 0.200" |
Neck Dia. (In.) | 0.0700" |
Details
Min. Bore | 0.1000" |
Projection | 0.0200" |
Finish | TiN |
Left/Right Hand | right hand |
Offset | 0.0275" |
Description
0.1000" Min Bore DIA x 0.200" Max Bore Depth x 0.0200" Projection x 0.1250" (1/8) Shank DIA x 1.50" (1-1/2) Overall Length - Carbide Boring Standard Right Hand, TiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Impact Drill Bit, 13/64" Size, 3-5/8" L (BL2140IM)
- KO-KEN Ratchet Handle 1/4 For 1/4H Bit 125mm 1/4 Hex Drive (2749P-1/4HF)
- CHICAGO PNEUMATIC Angle Angle Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 10,000 RPM, 2.3 hp (CP3650-100AB6VK)
- WIHA Torx(R) L-Shape Torx(R) Key, T45 Tip Size (36346)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-3601000)
- MICRO 100 Carbide Quick Change - Boring Standard Right Hand (QBB-200600-000)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-290500X)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-230700S)
- MICRO 100 Threading Tool, 2 in L, Carbide (ITL-120400)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-120600)
- MICRO 100 Carbide Quick Change - Miniature Boring Right Hand (QMBB-040100)
- Micro 100 Indexable Tools