Shop All Indexable Boring Bars
Micro 100
Carbide Boring Standard Right Hand
Mfr # BB6-4101000
Zoro # G605307884
product price: $76.59
/ea
Free Shipping & Returns
$76.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.5000" (1/2)
- Overall Length 3.00" (3)
- Min. Bore 0.4300"
- Projection 0.1040"
- Finish UN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BB6-4101000
- Zoro # G605307884
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 0.5000" (1/2) |
Overall Length | 3.00" (3) |
Max. Bore Dia. | 1.000" (1) |
Radius | 0.0060" |
Neck Dia. (In.) | 0.3060" |
Details
Min. Bore | 0.4300" |
Projection | 0.1040" |
Finish | UN |
Left/Right Hand | right hand |
Offset | 0.1600" |
Description
0.4300" Min Bore DIA x 1.000" (1) Max Bore Depth x 0.1040" Projection x 0.5000" (1/2) Shank DIA x 3.00" (3) Overall Length x 0.0060" Radius - Carbide Boring Standard Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORIAN Indexable Boring Bar, TPBN06-2, 5 in L, High Speed Steel, Triangle Insert Shape (73310155658)
- KIPP Star Grip, DIN 6336 Similar, D=5/16-18, D1= 50, Tapped Bushing, Steel, Black Plastic, Cap: Black (K0155.2A31)
- KYOCERA Diamond Turning Insert, Diamond, 4, 1 (CNGG431TKSW05)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 2 (330021)
- MICRO 100 Indexable Boring Bar 3 Pc (40-2400)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IAT-1000-12)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-290750X)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-2301000X)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BBL-1801500)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-100500X)
- HHIP 1 X 12" Shank S-SCLCR16T-4 Indexable Boring Bar With Insert (1001-0031)
- Micro 100 Indexable Tools