Shop All Indexable Boring Bars
Micro 100
Carbide Boring Standard Right Hand
Mfr # BB6-260700
Zoro # G405307695
$40.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.3125" (5/16)
- Overall Length 2.50" (2-1/2)
- Min. Bore 0.2800"
- Radius 0.0060"
- Offset 0.1038"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # BB6-260700
- Zoro # G405307695
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 0.3125" (5/16) |
Overall Length | 2.50" (2-1/2) |
Radius | 0.0060" |
Max. Bore Dia. | 0.700" |
Neck Dia. (In.) | 0.1950" |
Details
Min. Bore | 0.2800" |
Offset | 0.1038" |
Projection | 0.0650" |
Finish | UN |
Left/Right Hand | right hand |
Description
0.2800" Min Bore DIA x 0.700" Max Bore Depth x 0.0650" Projection x 0.3125" (5/16) Shank DIA x 2.50" (2-1/2) Overall Length x 0.0060" Radius - Carbide Boring Standard Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1-3/8" x 3-1/2" Brass Plated Steel Chest Handle 4PK (37262)
- RIDGID Manual Threader Die Head, NPT (12-R: (NPT))
- GREENLEE Punch-Rd 2.250 27, 1Mm 730 (437AV)
- URREA 3.5 lb Magnetic Pick Up Tool (2375)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-120750X)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-200600)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-2901250X)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-200800)
- MICRO 100 Brazed Boring (TBBCL-500-008)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-3601250)
- MICRO 100 Boring Bar, 3-1/2 in L, Carbide (TRG-6)
- Micro 100 Indexable Boring Bars