Shop All Indexable Boring Bars
Micro 100
Carbide Boring Standard Right Hand
Mfr # BB6-260500
Zoro # G705308231
product price: $40.25
/ea
$40.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 0.3125" (5/16)
- Overall Length 2.50" (2-1/2)
- Min. Bore 0.2800"
- Neck Dia. (In.) 0.1950"
- Radius 0.0060"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BB6-260500
- Zoro # G705308231
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 0.3125" (5/16) |
Overall Length | 2.50" (2-1/2) |
Neck Dia. (In.) | 0.1950" |
Radius | 0.0060" |
Max. Bore Dia. | 0.500" (1/2) |
Details
Min. Bore | 0.2800" |
Left/Right Hand | right hand |
Projection | 0.0650" |
Offset | 0.1038" |
Finish | UN |
Description
0.2800" Min Bore DIA x 0.500" (1/2) Max Bore Depth x 0.0650" Projection x 0.3125" (5/16) Shank DIA x 2.50" (2-1/2) Overall Length x 0.0060" Radius - Carbide Boring Standard Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #21 (45691)
- PROTO 3/4 in Drive, 46mm Torx(R) Metric Socket, 12 Points (J5546M)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit Metric 9 mm Tip, 1 13/16 in L (54TM64)
- GEARWRENCH 1/2" Drive 6 Point Standard X-Core™ Pinless Impact Universal Metric Socket 19mm (84729)
- MICRO 100 Boring Tool, Miniature, 0.023" Min Bore dia (MBB-025100X)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-290500X)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-120400X)
- MICRO 100 Indexable Boring Bar, A10M SDUCR 2, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0935)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-2301000)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-100500X)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-200700)
- Micro 100 Indexable Tools