Shop All Indexable Boring Bars
Micro 100
Carbide Boring Standard Right Hand
Mfr # BB6-230750
Zoro # G905307980
product price: $40.25
/ea
$40.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.3125" (5/16)
- Overall Length 2.50" (2-1/2)
- Min. Bore 0.2500" (1/4)
- Neck Dia. (In.) 0.1730"
- Left/Right Hand right hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BB6-230750
- Zoro # G905307980
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 0.3125" (5/16) |
Overall Length | 2.50" (2-1/2) |
Neck Dia. (In.) | 0.1730" |
Max. Bore Dia. | 0.750" (3/4) |
Radius | 0.0060" |
Details
Min. Bore | 0.2500" (1/4) |
Left/Right Hand | right hand |
Projection | 0.0570" |
Finish | UN |
Offset | 0.0738" |
Description
0.2500" (1/4) Min Bore DIA x 0.750" (3/4) Max Bore Depth x 0.0570" Projection x 0.3125" (5/16) Shank DIA x 2.50" (2-1/2) Overall Length x 0.0060" Radius - Carbide Boring Standard Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Indexable Turning & Facing Tool (10-3241)
- HHIP 12 Piece 1/8-1" NPT Taper Pipe Tap & Hex Die Set (1011-3312)
- ZORO SELECT Magnetic Sweeper, Hang, 48 In, 440 lb Pull (10E768)
- KLEIN TOOLS Tool Belt, Tool Belt, Black, Leather (5201)
- MICRO 100 Boring Tool, Miniature, 0.014" Min Bore dia (MBB-015050X)
- MICRO 100 Back Chamfer Milling Cutter, 2 1/2 in L, Solid Carbide (MBC-375)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-1801000)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-230750)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-2301000G)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (QBT-120500X)
- MICRO 100 Indexable Chamfering Tool, 3.20 in L, Carbide (10-3357)
- Micro 100 Indexable Boring Bars