Shop All Indexable Boring Bars
Micro 100
Carbide Boring Standard Right Hand
Mfr # BB6-2001500
Zoro # G605308140
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2.50" (2-1/2)
- Shank Dia. 0.2500" (1/4)
- Min. Bore 0.2160"
- Offset 0.0750"
- Max. Bore Dia. 1.500" (1-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BB6-2001500
- Zoro # G605308140
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2.50" (2-1/2) |
Shank Dia. | 0.2500" (1/4) |
Max. Bore Dia. | 1.500" (1-1/2) |
Neck Dia. (In.) | 0.1500" |
Radius | 0.0060" |
Details
Min. Bore | 0.2160" |
Offset | 0.0750" |
Left/Right Hand | right hand |
Finish | UN |
Projection | 0.0500" |
Description
0.2160" Min Bore DIA x 1.500" (1-1/2) Max Bore Depth x 0.0500" Projection x 0.2500" (1/4) Shank DIA x 2.50" (2-1/2) Overall Length x 0.0060" Radius - Carbide Boring Standard Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPYDER Hole Saw, Bi-Metal, 1-1/8In (600068CF)
- PROTO 5 1/2 in Screw Bolt w/ Locking Nut Plain Grip Locking Plier (J293WRXL)
- RIDGID Drain Cleaning Attachment (71858)
- KIPP Adjustable Handle, Size: 2 5/16-18X55 Zinc, Black Satin, Comp: Steel (K0116.2A31X55)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-160500)
- MICRO 100 Carbide Miniature Boring Right Hand (MBB-035200)
- MICRO 100 Threading Tool, 3-1/2 in L, Carbide (QIT-4602000X)
- MICRO 100 Threading Tool, 2 in L, Carbide (ITL-120400)
- MICRO 100 Boring Bar, 6 in L, Carbide (BB-4904000)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-2001200S)
- MICRO 100 Boring Bar, 5 in L, Steel (TBBL-312)
- Micro 100 Indexable Tools