Shop All Indexable Boring Bars
Micro 100
Carbide Boring Standard Right Hand
Mfr # BB3-160800
Zoro # G605307532
product price: $28.85
/ea
$28.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.1875" (3/16)
- Overall Length 2.00" (2)
- Min. Bore 0.1760"
- Projection 0.0400"
- Left/Right Hand right hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BB3-160800
- Zoro # G605307532
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 0.1875" (3/16) |
Overall Length | 2.00" (2) |
Neck Dia. (In.) | 0.1200" |
Radius | 0.0030" |
Max. Bore Dia. | 0.800" |
Details
Min. Bore | 0.1760" |
Projection | 0.0400" |
Left/Right Hand | right hand |
Offset | 0.0660" |
Finish | UN |
Description
0.1760" Min Bore DIA x 0.800" Max Bore Depth x 0.0400" Projection x 0.1875" (3/16) Shank DIA x 2.00" (2) Overall Length x 0.0030" Radius - Carbide Boring Standard Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3-48 HSS Machine and Fraction Hand Tap Set (DWT54118)
- DISSTON Blu-Mol 12 In. 32 Tpi Bi-Metal Hack Saw Blade, 2PK (1232UL-2)
- J.W. WINCO DIN653-M3-6 Flat Knurled Thumb Screw (3N6F48)
- HANSON High Carbon Steel Machine Screw Thread Metric Plug Tap 8mm -1.00 (8333)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-180500)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-160750X)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-1801000S)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-230900G)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-2301600SG)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-230750X)
- HHIP 1 X 12" Shank S-SCLCR16-3 Indexable Boring Bar With Insert (1001-0030)
- Micro 100 Indexable Tools