Shop All Indexable Boring Bars
Micro 100
Carbide Boring Standard Right Hand
Mfr # BB3-160750
Zoro # G805307578
product price: $27.75
/ea
$27.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2.00" (2)
- Shank Dia. 0.1875" (3/16)
- Min. Bore 0.1760"
- Neck Dia. (In.) 0.1200"
- Max. Bore Dia. 0.750" (3/4)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BB3-160750
- Zoro # G805307578
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2.00" (2) |
Shank Dia. | 0.1875" (3/16) |
Neck Dia. (In.) | 0.1200" |
Max. Bore Dia. | 0.750" (3/4) |
Radius | 0.0030" |
Details
Min. Bore | 0.1760" |
Projection | 0.0400" |
Left/Right Hand | right hand |
Offset | 0.0660" |
Finish | UN |
Description
0.1760" Min Bore DIA x 0.750" (3/4) Max Bore Depth x 0.0400" Projection x 0.1875" (3/16) Shank DIA x 2.00" (2) Overall Length x 0.0030" Radius - Carbide Boring Standard Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Crescent 4.25 in. L X 1/2 and 3/4 in. drive Socket Impact Adapter 1 pc (CIMSA1N)
- AMPCO SAFETY TOOLS Crow Bar, 30 in. OAL (W-30A)
- URREA Service Wrench, 1 13/16" opening size (U3558)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C55338)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-060300)
- MICRO 100 Boring Bar, 5 in L, Carbide (TRG-8)
- MICRO 100 Threading Tool, 2 in L, Carbide (IT-160250)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-140400S)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-200800S)
- MICRO 100 Standard - Boring Tools - Helical Back Rake (HBB-3601500X)
- CARMEX Boring Bar, 2 in L, Carbide (MTR 5 R0.2 L15 BXC)
- Micro 100 Indexable Boring Bars