Shop All Indexable Boring Bars
Micro 100
Carbide Boring Standard Right Hand
Mfr # BB3-160700
Zoro # G805307653
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.1875" (3/16)
- Overall Length 2.00" (2)
- Min. Bore 0.1760"
- Neck Dia. (In.) 0.1200"
- Projection 0.0400"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BB3-160700
- Zoro # G805307653
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 0.1875" (3/16) |
Overall Length | 2.00" (2) |
Neck Dia. (In.) | 0.1200" |
Max. Bore Dia. | 0.700" |
Radius | 0.0030" |
Details
Min. Bore | 0.1760" |
Projection | 0.0400" |
Left/Right Hand | right hand |
Finish | UN |
Offset | 0.0660" |
Description
0.1760" Min Bore DIA x 0.700" Max Bore Depth x 0.0400" Projection x 0.1875" (3/16) Shank DIA x 2.00" (2) Overall Length x 0.0030" Radius - Carbide Boring Standard Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Gray Cabinet Stand 15" Height For 80320 Sliders (80354)
- PROTO Replacement Tips, 0.120 In, For 3R309, 8 Pc (J363)
- RIDGID 18 in L Aluminum Pipe & Plumbing Wrench (31125)
- PROTO 1/2 in Drive Impact Socket 1 1/16 in Size 6 pt Standard Depth, Black Oxide (J7434H)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-3601600SG)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-160250)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-200900)
- MICRO 100 Standard, Boring Tools, Right Hand, 0.490" Min Bore dia, Shank Dia.: 1/2" (BB-4902000X)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-080250X)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (HBB-3601000)
- KM SYSTEMS Indexable Cutting Head Unit, KM32TSS16ESCLPL09, 89.95mm L, 80 Degrees Diamond Insert Shape (KM32TSS16ESCLPL09)
- Micro 100 Indexable Boring Bars