Shop All Indexable Boring Bars
Micro 100
Carbide Boring Standard Right Hand
Mfr # BB3-160600
Zoro # G905307690
product price: $27.75
/ea
$27.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.1875" (3/16)
- Overall Length 2.00" (2)
- Min. Bore 0.1760"
- Max. Bore Dia. 0.600"
- Projection 0.0400"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BB3-160600
- Zoro # G905307690
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 0.1875" (3/16) |
Overall Length | 2.00" (2) |
Max. Bore Dia. | 0.600" |
Radius | 0.0030" |
Neck Dia. (In.) | 0.1200" |
Details
Min. Bore | 0.1760" |
Projection | 0.0400" |
Left/Right Hand | right hand |
Finish | UN |
Offset | 0.0660" |
Description
0.1760" Min Bore DIA x 0.600" Max Bore Depth x 0.0400" Projection x 0.1875" (3/16) Shank DIA x 2.00" (2) Overall Length x 0.0030" Radius - Carbide Boring Standard Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 15-114 Flatsquareuare, 24" X 16" (15-114)
- LINK HANDLES 36Pro Rail Pick Handle (63025)
- SUNEX 1/2" Drive Universal Impact Socket Set, Metric, 15 pcs (2855)
- STARRETT Rule 18IN (C305R-18)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-290750X)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-100350)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-180750)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-080200)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-3201000)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (QPR-110250X)
- ULTRA-DEX USA Indexable Boring Bar, S10Q SDNCR2, 7 in L, High Speed Steel, 55 Degrees Diamond Insert Shape (S10Q SDNCR2)
- Micro 100 Indexable Tools