Shop All Indexable Boring Bars
Micro 100
Carbide Boring Standard Right Hand
Mfr # BB3-140600
Zoro # G505308165
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.1875" (3/16)
- Overall Length 2.00" (2)
- Min. Bore 0.1520"
- Left/Right Hand right hand
- Finish UN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BB3-140600
- Zoro # G505308165
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 0.1875" (3/16) |
Overall Length | 2.00" (2) |
Neck Dia. (In.) | 0.1050" |
Max. Bore Dia. | 0.600" |
Radius | 0.0030" |
Details
Min. Bore | 0.1520" |
Left/Right Hand | right hand |
Finish | UN |
Offset | 0.0460" |
Projection | 0.0350" |
Description
0.1520" Min Bore DIA x 0.600" Max Bore Depth x 0.0350" Projection x 0.1875" (3/16) Shank DIA x 2.00" (2) Overall Length x 0.0030" Radius - Carbide Boring Standard Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Crescent 17 mm X 1/2 in. drive Metric 6 Point Impact Socket 1 pc (CIMS16N)
- CTA MANUFACTURING Erp Torx Socket Set 16 Pc (CTA1220)
- WESTWARD 3/4" f x 1" M Drive Impact Socket Adapter (21WL74)
- CRAFTSMAN Sockets, 7-pc Torx Bit Sockets, Torx 3/8" Drive (CMMT34449)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-100600)
- MICRO 100 Threading Tool, 3 in L, Carbide (QIT-4901500)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-080200)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-120750)
- MICRO 100 Threading Tool, 3 in L, Carbide (QIT-2301500X)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-060300)
- HHIP 4 Piece 1/2" Round Shank Indexable Boring Bar Set (1001-0704)
- Micro 100 Indexable Boring Bars