Shop All Indexable Boring Bars
Micro 100
Carbide Boring Standard Right Hand
Mfr # BB3-140500
Zoro # G705308507
product price: $27.75
/ea
$27.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.1875" (3/16)
- Overall Length 2.00" (2)
- Min. Bore 0.1520"
- Offset 0.0460"
- Radius 0.0030"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BB3-140500
- Zoro # G705308507
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 0.1875" (3/16) |
Overall Length | 2.00" (2) |
Radius | 0.0030" |
Max. Bore Dia. | 0.500" (1/2) |
Neck Dia. (In.) | 0.1050" |
Details
Min. Bore | 0.1520" |
Offset | 0.0460" |
Projection | 0.0350" |
Finish | UN |
Left/Right Hand | right hand |
Description
0.1520" Min Bore DIA x 0.500" (1/2) Max Bore Depth x 0.0350" Projection x 0.1875" (3/16) Shank DIA x 2.00" (2) Overall Length x 0.0030" Radius - Carbide Boring Standard Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Fractional Nc Rethreading, 7 Pc Set (92931)
- MILWAUKEE TOOL M18 REDLITHIUM XC5.0 Starter Kit (48-59-1850)
- KD TOOLS SAE/Metric Hex Bit Sockets, 3/8"Dr, SAE or Metric: SAE (80420)
- PROTO 1/4 in Drive, 3/8" Hex SAE Socket, 6 Points (J4712)
- MICRO 100 Threading Tool, 3 in L, Carbide (LTR-500-16)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-1601000)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-160250X)
- MICRO 100 Indexable Turning Toolholder, 3.9000 in L, High Speed Steel (10-3763)
- MICRO 100 Threading Tool, 3 in L, Carbide (IAT-750-8)
- MICRO 100 Boring Bar, 2 in L, Carbide (QBT-180500)
- MICRO 100 Boring Bar, 7 in L, Steel (TBBL-500)
- Micro 100 Indexable Tools