Shop All Indexable Boring Bars
Micro 100
Carbide Boring Standard Right Hand
Mfr # BB3-120700
Zoro # G505307502
$27.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.1875" (3/16)
- Overall Length 2.00" (2)
- Min. Bore 0.1320"
- Neck Dia. (In.) 0.0900"
- Offset 0.0260"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # BB3-120700
- Zoro # G505307502
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 0.1875" (3/16) |
Overall Length | 2.00" (2) |
Neck Dia. (In.) | 0.0900" |
Max. Bore Dia. | 0.700" |
Radius | 0.0030" |
Details
Min. Bore | 0.1320" |
Offset | 0.0260" |
Finish | UN |
Left/Right Hand | right hand |
Projection | 0.0300" |
Description
0.1320" Min Bore DIA x 0.700" Max Bore Depth x 0.0300" Projection x 0.1875" (3/16) Shank DIA x 2.00" (2) Overall Length x 0.0030" Radius - Carbide Boring Standard Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 6 Heavy Duty Stainless Steel Adjustable-Grip Draw Latch (3049352)
- KLEIN TOOLS Conduit Bender Handle for 1/2-Inch, 3/4-Inch Heads (51427)
- WIHA Precision Hex Screwdriver, 0.9 mm (27551)
- MAKITA Collet Cone 1/4" F/GD0601 (MP763625-8)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-2901250S)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-2301000S)
- MICRO 100 Threading Tool, 3 in L, Carbide (QIT-2301500)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-140400)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-180350)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-290750)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-140500)
- Micro 100 Indexable Tools