Shop All Indexable Boring Bars
Micro 100
Carbide Boring Standard Right Hand
Mfr # BB3-120600
Zoro # G705307623
product price: $27.75
/ea
$27.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.1875" (3/16)
- Overall Length 2.00" (2)
- Min. Bore 0.1320"
- Projection 0.0300"
- Offset 0.0260"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BB3-120600
- Zoro # G705307623
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 0.1875" (3/16) |
Overall Length | 2.00" (2) |
Radius | 0.0030" |
Neck Dia. (In.) | 0.0900" |
Max. Bore Dia. | 0.600" |
Details
Min. Bore | 0.1320" |
Projection | 0.0300" |
Offset | 0.0260" |
Left/Right Hand | right hand |
Finish | UN |
Description
0.1320" Min Bore DIA x 0.600" Max Bore Depth x 0.0300" Projection x 0.1875" (3/16) Shank DIA x 2.00" (2) Overall Length x 0.0030" Radius - Carbide Boring Standard Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Cut Off Wheel Abrasives Dispenser, 4 1/2 (557-95)
- WESTWARD WESTWARD Tool Box, Steel, Red, 19 in W x 6 in D x 4 in H (36Y010)
- WESTWARD Rip-Claw Hammer, Hickory, Smooth, 20 Oz (6DWH9)
- NUPLA Pike Pole, Fiberglass, 10'L (6895551)
- MICRO 100 Standard, Boring Tools, Right Hand, 0.180" Min Bore dia, Overall Length: 2-1/2" (BB-180600X)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-360750)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-120500S)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-2901000X)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-2901000)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-110400)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-120250)
- Micro 100 Indexable Tools