Shop All Indexable Boring Bars
Micro 100
Carbide Boring Standard Right Hand
Mfr # BB3-120350
Zoro # G905307676
product price: $27.75
/ea
$27.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2.00" (2)
- Shank Dia. 0.1875" (3/16)
- Min. Bore 0.1320"
- Projection 0.0300"
- Offset 0.0260"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BB3-120350
- Zoro # G905307676
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2.00" (2) |
Shank Dia. | 0.1875" (3/16) |
Max. Bore Dia. | 0.350" |
Radius | 0.0030" |
Neck Dia. (In.) | 0.0900" |
Details
Min. Bore | 0.1320" |
Projection | 0.0300" |
Offset | 0.0260" |
Finish | UN |
Left/Right Hand | right hand |
Description
0.1320" Min Bore DIA x 0.350" Max Bore Depth x 0.0300" Projection x 0.1875" (3/16) Shank DIA x 2.00" (2) Overall Length x 0.0030" Radius - Carbide Boring Standard Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OEMTOOLS 40 Wrench Magnetic Organizing Rails (22217)
- CRESCENT NICHOLSON 5-3/4" Metal Ferruled Wooden Handle Number 000 (21470N)
- HHIP 0-25mm Metric Outside Micrometer (4200-1025)
- IRWIN Power Bit, SAE, 2-1/2" Bit L, PK2, Shank Style: Hex (IWAF32DEP2T252)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-080250X)
- MICRO 100 Indexable Boring Bar, A08K STFCL 2, 5 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-1034)
- MICRO 100 Quick Change, Boring Tools, Right Hand, Sharp, 0.120" Min Bore dia, Finish: UN (QBB-120500-000)
- MICRO 100 Indexable Boring Bar, A10M SCLCR 2, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0829)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-2901250X)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-140500)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-360500X)
- Micro 100 Indexable Boring Bars