Shop All Indexable Boring Bars
Micro 100
Carbide Boring Standard Right Hand
Mfr # BB3-090500
Zoro # G705308071
product price: $26.15
/ea
$26.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 0.1250" (1/8)
- Overall Length 1.50" (1-1/2)
- Min. Bore 0.1000"
- Left/Right Hand right hand
- Offset 0.0275"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BB3-090500
- Zoro # G705308071
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 0.1250" (1/8) |
Overall Length | 1.50" (1-1/2) |
Radius | 0.0030" |
Max. Bore Dia. | 0.500" (1/2) |
Neck Dia. (In.) | 0.0700" |
Details
Min. Bore | 0.1000" |
Left/Right Hand | right hand |
Offset | 0.0275" |
Projection | 0.0200" |
Finish | UN |
Description
0.1000" Min Bore DIA x 0.500" (1/2) Max Bore Depth x 0.0200" Projection x 0.1250" (1/8) Shank DIA x 1.50" (1-1/2) Overall Length x 0.0030" Radius - Carbide Boring Standard Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #50 (46720)
- PRESCO Marking Flag, Green, Blank, PVC, PK100 (2315G-200)
- WESTWARD 3/8" Drive Socket Bit Set, SAE, 10 pcs (54TN99)
- STANLEY 12 ft Tape Measures, 1/2 in Blade (STHT30810)
- MICRO 100 Threading Tool, 2 in L, Carbide (IT-120250)
- MICRO 100 Boring Bar, 5 in L, Steel (TBBL-312)
- MICRO 100 Boring Helical Back Rake (HBBC-2401000-004)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-290750)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-2001000)
- MICRO 100 Indexable Boring Bar 7 Pc (40-7104)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-3201250X)
- Micro 100 Indexable Boring Bars