Shop All Indexable Boring Bars
Micro 100
Carbide Boring Standard Right Hand
Mfr # BB3-090200
Zoro # G305308457
product price: $26.15
/ea
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.1250" (1/8)
- Overall Length 1.50" (1-1/2)
- Min. Bore 0.1000"
- Offset 0.0275"
- Radius 0.0030"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BB3-090200
- Zoro # G305308457
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 0.1250" (1/8) |
Overall Length | 1.50" (1-1/2) |
Radius | 0.0030" |
Neck Dia. (In.) | 0.0700" |
Max. Bore Dia. | 0.200" |
Details
Min. Bore | 0.1000" |
Offset | 0.0275" |
Left/Right Hand | right hand |
Finish | UN |
Projection | 0.0200" |
Description
0.1000" Min Bore DIA x 0.200" Max Bore Depth x 0.0200" Projection x 0.1250" (1/8) Shank DIA x 1.50" (1-1/2) Overall Length x 0.0030" Radius - Carbide Boring Standard Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSON Pneumatic Air Riveter, M-3 (M39054)
- KLEIN TOOLS Replacement Blades for 89556, Straight Cuts and Wide Curves, 4-3/4", Stainless Steel (89555)
- BON TOOL Bon 82-498 Float Pan Blade, Aluminum, 16 Foot (82-498)
- MIDWEST RAKE Project Bucket, 5 gal., White (46228)
- MICRO 100 Standard, Boring Tools, Right Hand, 0.180" Min Bore dia, Overall Length: 2-1/2" (BB-180600X)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-080600S)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-360500X)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-200500S)
- MICRO 100 Indexable Boring Bar 4 Pc (40-7202)
- MICRO 100 Threading Tool, 3 in L, Carbide (IT-4902000)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (MBB-040100)
- Micro 100 Indexable Boring Bars