Shop All Indexable Boring Bars
Micro 100
Carbide Boring Standard Right Hand
Mfr # BB-090500S
Zoro # G905307805
product price: $24.59
/ea
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.50" (1-1/2)
- Shank Dia. 0.1250" (1/8)
- Min. Bore 0.1000"
- Left/Right Hand right hand
- Finish UN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BB-090500S
- Zoro # G905307805
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 1.50" (1-1/2) |
Shank Dia. | 0.1250" (1/8) |
Neck Dia. (In.) | 0.0700" |
Max. Bore Dia. | 0.500" (1/2) |
Details
Min. Bore | 0.1000" |
Left/Right Hand | right hand |
Finish | UN |
Projection | 0.0200" |
Offset | 0.0275" |
Description
0.1000" Min Bore DIA x 0.500" (1/2) Max Bore Depth x 0.0200" Projection x 0.1250" (1/8) Shank DIA x 1.50" (1-1/2) Overall Length - Carbide Boring Standard Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Fractional Tap and Die, 40 Pc Set (98900)
- JET Taper Mount Drill Chuck 1/8 -3/4 X Jt-4 (561709)
- YG-1 TOOL CO Spade Drill (S08204)
- CRESCENT NICHOLSON 14" Flat Fine Cut Long Angle Lathe Hand File (07863N)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-035075)
- MICRO 100 Carbide Miniature Boring Right Hand, AlTiN Coated (MBB-100700X)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-2301600SG)
- MICRO 100 Carbide Miniature Boring Right Hand, AlTiN Coated (MBB-015075X)
- MICRO 100 Brazed Boring (TBBCL-500-008)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-100300S)
- H & H INDUSTRIAL PRODUCTS MT3 Draw Bar Boring Shank (7/8-20 Thread) (1001-0431)
- Micro 100 Indexable Boring Bars