Shop All Indexable Boring Bars
Micro 100
Carbide Boring Standard Right Hand
Mfr # BB-090200S
Zoro # G105307544
product price: $24.59
/ea
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.50" (1-1/2)
- Shank Dia. 0.1250" (1/8)
- Min. Bore 0.1000"
- Projection 0.0200"
- Left/Right Hand right hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BB-090200S
- Zoro # G105307544
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 1.50" (1-1/2) |
Shank Dia. | 0.1250" (1/8) |
Neck Dia. (In.) | 0.0700" |
Max. Bore Dia. | 0.200" |
Details
Min. Bore | 0.1000" |
Projection | 0.0200" |
Left/Right Hand | right hand |
Offset | 0.0275" |
Finish | UN |
Description
0.1000" Min Bore DIA x 0.200" Max Bore Depth x 0.0200" Projection x 0.1250" (1/8) Shank DIA x 1.50" (1-1/2) Overall Length - Carbide Boring Standard Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANAHER TOOL GROUP 12 Piece Snap Ring Plier Set Comfort Grip Handle (3495)
- WESTWARD Flat Chisel, SDS Max, L 18 In., W 1 In. (22UV15)
- PROTO 7 Piece Cold Chisel Set (J86BS2)
- DRILL AMERICA #5 Carbon Steel Screw Extractor (DEWEZ5)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-100600X)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-2301000)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-060200SG)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-180350S)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (ITL-080350)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-360500)
- WALTER Indexable Boring Bar, A16T-SCLCR3, 12 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (A16T-SCLCR3)
- Micro 100 Indexable Boring Bars