Shop All Indexable Boring Bars
Micro 100
Carbide Boring Standard Right Hand, AlTiN Coated
Mfr # BB6-4602000X
Zoro # G805308452
Free Shipping & Returns
$87.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.5000" (1/2)
- Overall Length 3.00" (3)
- Min. Bore 0.4800"
- Max. Bore Dia. 2.000" (2)
- Projection 0.1150"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # BB6-4602000X
- Zoro # G805308452
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 0.5000" (1/2) |
Overall Length | 3.00" (3) |
Max. Bore Dia. | 2.000" (2) |
Neck Dia. (In.) | 0.3450" |
Radius | 0.0060" |
Details
Min. Bore | 0.4800" |
Projection | 0.1150" |
Left/Right Hand | right hand |
Offset | 0.2100" |
Finish | AlTiN |
Description
0.4800" Min Bore DIA x 2.000" (2) Max Bore Depth x 0.1150" Projection x 0.5000" (1/2) Shank DIA x 3.00" (3) Overall Length x 0.0060" Radius - Carbide Boring Standard Right Hand, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 10 ft. 11-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-10-11-1/2)
- APEX TOOL GROUP 1/4" Drive, 5/16 in Square SAE Socket, 4 Points (1610-D)
- EXXO 13 Piece Drive Pin Set Punch (0034)
- VERMONT GAGE Pin Gage Library, Plus, 0.061-0.750, Black (901101600)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-2901250S)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-120250)
- MICRO 100 Threading Tool, 3 in L, Carbide (QIT-2901750X)
- MICRO 100 Threading Tool, 2 in L, Carbide (IT-160500)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-110300G)
- MICRO 100 Boring Tool, Miniature, 0.041" Min Bore dia, Finish: AlTiN (MBB-045100X)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IAT-750-12)
- Micro 100 Indexable Tools