Shop All Indexable Boring Bars
Micro 100
Carbide Boring Standard Right Hand, AlTiN Coated
Mfr # BB6-4601000X
Zoro # G905308154
product price: $86.99
/ea
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.5000" (1/2)
- Overall Length 3.00" (3)
- Min. Bore 0.4800"
- Finish AlTiN
- Radius 0.0060"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BB6-4601000X
- Zoro # G905308154
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 0.5000" (1/2) |
Overall Length | 3.00" (3) |
Radius | 0.0060" |
Max. Bore Dia. | 1.000" (1) |
Neck Dia. (In.) | 0.3450" |
Details
Min. Bore | 0.4800" |
Finish | AlTiN |
Projection | 0.1150" |
Left/Right Hand | right hand |
Offset | 0.2100" |
Description
0.4800" Min Bore DIA x 1.000" (1) Max Bore Depth x 0.1150" Projection x 0.5000" (1/2) Shank DIA x 3.00" (3) Overall Length x 0.0060" Radius - Carbide Boring Standard Right Hand, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Clamping Kit, 9/16, 3/8-16 Stud, 54 pcs (19T329)
- LENOX Band Saw Blade, 9 ft. 7 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel (99747D2B92920)
- IRWIN Rivet Assambly, Mate, Alum, .750-.875, PK100 (CM-AAA814)
- WRIGHT Wrench Set, Standard, Metric, 15 Tools (952)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IAT-400-16)
- MICRO 100 Boring Bar Set, 4 in, 6 in, 7 in, 8 in, 9 in L, C2 Micrograin Carbide and Steel Rod (TBB-5)
- MICRO 100 Carbide Quick Change - Top Rake Boring Standard Right Hand, AlTiN Coated (QBT6-230500X)
- MICRO 100 Indexable Boring Bar 3 Pc (40-2100)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (QPR-160500X)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-160400X)
- ULTRA-DEX USA Indexable Boring Bar, A24U MCLNR4, 14 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (A24U MCLNR4)
- Micro 100 Indexable Tools