Shop All Indexable Boring Bars
Micro 100
Carbide Boring Standard Right Hand, AlTiN Coated
Mfr # BB6-4101500X
Zoro # G105308541
product price: $87.75
/ea
Free Shipping & Returns
$87.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3.00" (3)
- Shank Dia. 0.5000" (1/2)
- Min. Bore 0.4300"
- Left/Right Hand right hand
- Finish AlTiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BB6-4101500X
- Zoro # G105308541
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 3.00" (3) |
Shank Dia. | 0.5000" (1/2) |
Max. Bore Dia. | 1.500" (1-1/2) |
Neck Dia. (In.) | 0.3060" |
Radius | 0.0060" |
Details
Min. Bore | 0.4300" |
Left/Right Hand | right hand |
Finish | AlTiN |
Projection | 0.1040" |
Offset | 0.1600" |
Description
0.4300" Min Bore DIA x 1.500" (1-1/2) Max Bore Depth x 0.1040" Projection x 0.5000" (1/2) Shank DIA x 3.00" (3) Overall Length x 0.0060" Radius - Carbide Boring Standard Right Hand, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISKARS Thread Clip Snip, Overall 7-1/4" L (140160-1005)
- K-TOOL INTERNATIONAL Hex Bit Socket, 3/8" Drive, 8mm (KTI-27908)
- VERSADRIVE HMT HD Quick Change Impact Adapter 3/4 in. Drive (111120-034A)
- WESTWARD 1" Drive Universal Joint SAE (45J259)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-180750S)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-035150X)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-140750SG)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-080400)
- MICRO 100 Carbide Quick Change - Boring Standard Right Hand (QBB-200600-000)
- MICRO 100 Boring Tool, Miniature, 0.036" Min Bore dia, Finish: AlTiN (MBB-040150X)
- MICRO 100 Indexable Boring Bar, A04F SCLCR 2, 3 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0821)
- Micro 100 Indexable Tools