Shop All Indexable Boring Bars
Micro 100
Carbide Boring Standard Right Hand, AlTiN Coated
Mfr # BB6-2001500X
Zoro # G805307981
product price: $37.69
/ea
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2.50" (2-1/2)
- Shank Dia. 0.2500" (1/4)
- Min. Bore 0.2160"
- Neck Dia. (In.) 0.1500"
- Finish AlTiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BB6-2001500X
- Zoro # G805307981
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2.50" (2-1/2) |
Shank Dia. | 0.2500" (1/4) |
Neck Dia. (In.) | 0.1500" |
Max. Bore Dia. | 1.500" (1-1/2) |
Radius | 0.0060" |
Details
Min. Bore | 0.2160" |
Finish | AlTiN |
Offset | 0.0750" |
Projection | 0.0500" |
Left/Right Hand | right hand |
Description
0.2160" Min Bore DIA x 1.500" (1-1/2) Max Bore Depth x 0.0500" Projection x 0.2500" (1/4) Shank DIA x 2.50" (2-1/2) Overall Length x 0.0060" Radius - Carbide Boring Standard Right Hand, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap, Taper, 4 (14757)
- WILLIAMS Williams Universal Hex Key Stand (HKTSTAND)
- PROTO Combination Wrench, 11-13/16" Length (J1221M-T500)
- MAKINEX Tile Smasher Head Complete - Hilti V2 (TSHC-HS-US-V2)
- MICRO 100 Indexable Boring Bar, A10M SCLCR 3, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0852)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-290500X)
- MICRO 100 Boring Bar, 9 in L, Steel (TBB-750)
- MICRO 100 Indexable Boring Bar, A08K SCLCR 3, 5 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0851)
- MICRO 100 Indexable Boring Bar, A06J STFCR 2, 4-1/2 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-1031)
- MICRO 100 Boring Bar, 4 in L, Carbide (BB-3202000)
- WIDIA Indexable Boring Bar, A10SSTFCR2, 10 in L, High Speed Steel, Triangle Insert Shape (A10SSTFCR2)
- Micro 100 Indexable Tools