Shop All Indexable Boring Bars
Micro 100
Carbide Boring Standard Right Hand, AlTiN Coated
Mfr # BB3-160700X
Zoro # G305307580
product price: $34.39
/ea
$34.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 0.1875" (3/16)
- Overall Length 2.00" (2)
- Min. Bore 0.1760"
- Projection 0.0400"
- Neck Dia. (In.) 0.1200"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BB3-160700X
- Zoro # G305307580
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 0.1875" (3/16) |
Overall Length | 2.00" (2) |
Neck Dia. (In.) | 0.1200" |
Radius | 0.0030" |
Max. Bore Dia. | 0.700" |
Details
Min. Bore | 0.1760" |
Projection | 0.0400" |
Left/Right Hand | right hand |
Offset | 0.0660" |
Finish | AlTiN |
Description
0.1760" Min Bore DIA x 0.700" Max Bore Depth x 0.0400" Projection x 0.1875" (3/16) Shank DIA x 2.00" (2) Overall Length x 0.0030" Radius - Carbide Boring Standard Right Hand, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #23 (C18076)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (16-646)
- DIABLO 3/16"x6"x8" SDS-Plus 4-Cutter Full Carbide Head Hammer Bit 25-Pk (DMAPL4050-P25)
- DRILL AMERICA 11/16" HSS Reduced Shank Drill Bit 3/8" Shank, Number of Flutes: 2 (D/ARSD3/8X11/16)
- MICRO 100 Boring Bar, 4 in L, Carbide (BB-3203000)
- MICRO 100 Indexable Boring Bar 4 Pc (40-7202)
- MICRO 100 Boring Bar, 10 in L, Steel (TBB-001)
- MICRO 100 Boring Bar, 2 in L, Carbide (QBT-200600X)
- MICRO 100 Threading Tool, 3 in L, Carbide (IAT-2000-5)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-110400)
- WIDIA Indexable Boring Bar, A12SSDUCR3, 10 in L, High Speed Steel, 55 Degrees Diamond Insert Shape (A12SSDUCR3)
- Micro 100 Indexable Boring Bars