Shop All Indexable Boring Bars
Micro 100
Carbide Boring Standard Right Hand, AlTiN Coated
Mfr # BB3-160400X
Zoro # G605307495
product price: $32.29
/ea
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.1875" (3/16)
- Overall Length 2.00" (2)
- Min. Bore 0.1760"
- Max. Bore Dia. 0.400"
- Projection 0.0400"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BB3-160400X
- Zoro # G605307495
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 0.1875" (3/16) |
Overall Length | 2.00" (2) |
Max. Bore Dia. | 0.400" |
Radius | 0.0030" |
Neck Dia. (In.) | 0.1200" |
Details
Min. Bore | 0.1760" |
Projection | 0.0400" |
Offset | 0.0660" |
Left/Right Hand | right hand |
Finish | AlTiN |
Description
0.1760" Min Bore DIA x 0.400" Max Bore Depth x 0.0400" Projection x 0.1875" (3/16) Shank DIA x 2.00" (2) Overall Length x 0.0030" Radius - Carbide Boring Standard Right Hand, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO End Mill, Hss, GP, Ball, 15/16" x 1-1/2, Shank Dia.: 1/2" (A-1630-B)
- EUROBOOR Annular Cutter Kit 1" Depth of cut (HCS.KIT/8)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.989 (111298900)
- DMC REMOVAL TOOL M81969/19-07 A (DRK20A)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-3601250X)
- MICRO 100 Boring Bar, 57.00mm L, Carbide (BBM-060638)
- MICRO 100 Threading Tool, 3 in L, Carbide (IAT-1500-5)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-2301600)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-180750S)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-230400X)
- COBRA CARBIDE Indexable Tools, SI-MCLNR 16-4 Boring Bar For C (80540)
- Micro 100 Indexable Tools