Shop All Indexable Boring Bars
Micro 100
Carbide Boring Standard Right Hand, AlTiN Coated
Mfr # BB3-140900X
Zoro # G705308422
product price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2.00" (2)
- Shank Dia. 0.1875" (3/16)
- Min. Bore 0.1520"
- Left/Right Hand right hand
- Max. Bore Dia. 0.900"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BB3-140900X
- Zoro # G705308422
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2.00" (2) |
Shank Dia. | 0.1875" (3/16) |
Max. Bore Dia. | 0.900" |
Radius | 0.0030" |
Neck Dia. (In.) | 0.1050" |
Details
Min. Bore | 0.1520" |
Left/Right Hand | right hand |
Offset | 0.0460" |
Finish | AlTiN |
Projection | 0.0350" |
Description
0.1520" Min Bore DIA x 0.900" Max Bore Depth x 0.0350" Projection x 0.1875" (3/16) Shank DIA x 2.00" (2) Overall Length x 0.0030" Radius - Carbide Boring Standard Right Hand, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Torx 30 Socket Bit x 1-1/8" - 3/8" Sq Dr (228T30SB)
- MILWAUKEE TOOL 3/8 in. Drive 1 in. SAE 6-Point Socket with FOUR FLAT Sides (45-34-9072)
- H & H INDUSTRIAL PRODUCTS MT2 7 Piece Live Center Set (3906-5020)
- HORIZON TOOL Sae In Line Dowell Pin Puller (95200)
- MICRO 100 Carbide Miniature Boring Right Hand (MBB-020050)
- MICRO 100 Threading Tool, 57.00mm L, Carbide (ITM-064625)
- MICRO 100 Threading Tool, 3-1/2 in L, Carbide (QIT-4602000X)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IAT-500-14)
- MICRO 100 Carbide Miniature Boring Right Hand, AlTiN Coated (MBB-025075X)
- MICRO 100 Boring Bar, 83mm L, C2 Micrograin Carbide (ITM-121150)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-230600)
- Micro 100 Indexable Boring Bars