Shop All Indexable Boring Bars
Micro 100
Carbide Boring Standard Right Hand, AlTiN Coated
Mfr # BB3-140800X
Zoro # G705308453
product price: $32.25
/ea
$32.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 0.1875" (3/16)
- Overall Length 2.00" (2)
- Min. Bore 0.1520"
- Finish AlTiN
- Projection 0.0350"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BB3-140800X
- Zoro # G705308453
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 0.1875" (3/16) |
Overall Length | 2.00" (2) |
Neck Dia. (In.) | 0.1050" |
Max. Bore Dia. | 0.800" |
Radius | 0.0030" |
Details
Min. Bore | 0.1520" |
Finish | AlTiN |
Projection | 0.0350" |
Offset | 0.0460" |
Left/Right Hand | right hand |
Description
0.1520" Min Bore DIA x 0.800" Max Bore Depth x 0.0350" Projection x 0.1875" (3/16) Shank DIA x 2.00" (2) Overall Length x 0.0030" Radius - Carbide Boring Standard Right Hand, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 1/8" ProHold Ball Bit, 6" Length - With 3/8" Dr Socket (43807)
- KO-KEN Wobble-Fix Extension Bar 1/4 Square 150mm 1/4 Sq. Drive (2763-150)
- OTC 3/4 in Drive, 100mm 8 pt Metric Socket, 8 Points (1962M)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC #57 (C23377)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-180500X)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-230400)
- MICRO 100 Standard, Boring Tools, Helical Back Rake, 0.228" Min Bore dia, Finish: AlTiN (HBB-2401750X)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-460750X)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-180350X)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-140700S)
- MICRO 100 Boring Bar, 10 in L, Steel (TBBL-001)
- Micro 100 Indexable Tools