Shop All Indexable Boring Bars
Micro 100
Carbide Boring Standard Right Hand, AlTiN Coated
Mfr # BB3-140750X
Zoro # G305307887
$32.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.00" (2)
- Shank Dia. 0.1875" (3/16)
- Min. Bore 0.1520"
- Offset 0.0460"
- Left/Right Hand right hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # BB3-140750X
- Zoro # G305307887
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2.00" (2) |
Shank Dia. | 0.1875" (3/16) |
Neck Dia. (In.) | 0.1050" |
Max. Bore Dia. | 0.750" (3/4) |
Radius | 0.0030" |
Details
Min. Bore | 0.1520" |
Offset | 0.0460" |
Left/Right Hand | right hand |
Projection | 0.0350" |
Finish | AlTiN |
Description
0.1520" Min Bore DIA x 0.750" (3/4) Max Bore Depth x 0.0350" Projection x 0.1875" (3/16) Shank DIA x 2.00" (2) Overall Length x 0.0030" Radius - Carbide Boring Standard Right Hand, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 22mm x 2.5, Metric Tap Set (28E220AS)
- KO-KEN Socket 10mm 6 Point 35mm Z-series 3/8 Sq. Drive (3300XZ-10)
- MILWAUKEE TOOL 2 in. TORX T30 SHOCKWAVE Impact Duty Power Bit (5 pk) (48-32-4687)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #27 (C15920)
- MICRO 100 Carbide Miniature Boring Right Hand (MBB-020050)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-320500)
- MICRO 100 Threading Tool, 3 in L, Carbide (QIT-4601500X)
- MICRO 100 Boring Tool, Miniature, 0.036" Min Bore dia, Finish: UN (MBB-040200)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-460750X)
- MICRO 100 Standard, Boring Tools, Right Hand, Sharp, 0.360" Min Bore dia (BB-3602500SX)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-120600X)
- Micro 100 Indexable Tools