Shop All Indexable Boring Bars
Micro 100
Carbide Boring Standard Right Hand, AlTiN Coated
Mfr # BB3-140500X
Zoro # G905308307
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.1875" (3/16)
- Overall Length 2.00" (2)
- Min. Bore 0.1520"
- Left/Right Hand right hand
- Projection 0.0350"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BB3-140500X
- Zoro # G905308307
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 0.1875" (3/16) |
Overall Length | 2.00" (2) |
Neck Dia. (In.) | 0.1050" |
Max. Bore Dia. | 0.500" (1/2) |
Radius | 0.0030" |
Details
Min. Bore | 0.1520" |
Left/Right Hand | right hand |
Projection | 0.0350" |
Finish | AlTiN |
Offset | 0.0460" |
Description
0.1520" Min Bore DIA x 0.500" (1/2) Max Bore Depth x 0.0350" Projection x 0.1875" (3/16) Shank DIA x 2.00" (2) Overall Length x 0.0030" Radius - Carbide Boring Standard Right Hand, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Digital Micrometer, Uni-Mike, 1", SPC (317-351-30)
- SPEC OPS Safety Knife with Holster (SPEC-K2-SAFE)
- KNIPEX 22-1/2" External Circlip Pliers, Powder-Coated (46 10 A5)
- MAKITA 20 lb. 3/4" Hex Demolition Hammer, 10.0A (HM1211B)
- MICRO 100 Indexable Boring Bar, A04F SCLCR 2, 3 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0821)
- MICRO 100 Carbide Miniature Boring Right Hand, AlTiN Coated (MBB-100500X)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-3201000X)
- MICRO 100 Carbide Miniature Boring Right Hand (MBB-025125)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-290750)
- MICRO 100 Helical Back Rake Boring Tool, 4" L, C2 Micrograin Carbide (HBB-4803000)
- HHIP 3/8 X 6" Double End Boring Bar 90/45 Degree (1015-0375)
- Micro 100 Indexable Boring Bars