Shop All Indexable Boring Bars
Micro 100
Carbide Boring Standard Right Hand, AlTiN Coated
Mfr # BB3-140400X
Zoro # G605308539
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.1875" (3/16)
- Overall Length 2.00" (2)
- Min. Bore 0.1520"
- Neck Dia. (In.) 0.1050"
- Finish AlTiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BB3-140400X
- Zoro # G605308539
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 0.1875" (3/16) |
Overall Length | 2.00" (2) |
Neck Dia. (In.) | 0.1050" |
Radius | 0.0030" |
Max. Bore Dia. | 0.400" |
Details
Min. Bore | 0.1520" |
Finish | AlTiN |
Offset | 0.0460" |
Left/Right Hand | right hand |
Projection | 0.0350" |
Description
0.1520" Min Bore DIA x 0.400" Max Bore Depth x 0.0350" Projection x 0.1875" (3/16) Shank DIA x 2.00" (2) Overall Length x 0.0030" Radius - Carbide Boring Standard Right Hand, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG End Mill, Carbide, TiAlN, 1/4, 4 FL, Sq End (414-250011)
- SUPERCUT 108-inch x 1-inch x 0.035 x 10 TPI Carbon Tool Steel Blade (205220)
- URREA 5/16X5" Cabinet tip Offset Screwdriver (36 5/16)
- CLE-LINE Spiral Point Tap, Plug, 2 (C62172)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (ITL-080350)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-050200X)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-060300)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-2301000X)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-140250X)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-110750X)
- KM SYSTEMS Indexable Cutting Head Unit, KM40TSS25HMWLNL08, 124.95mm L, Trigon Insert Shape (KM40TSS25HMWLNL08)
- Micro 100 Indexable Boring Bars