Shop All Indexable Boring Bars
Micro 100
Carbide Boring Standard Right Hand, AlTiN Coated
Mfr # BB3-120350X
Zoro # G905307669
product price: $32.25
/ea
$32.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2.00" (2)
- Shank Dia. 0.1875" (3/16)
- Min. Bore 0.1320"
- Neck Dia. (In.) 0.0900"
- Finish AlTiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BB3-120350X
- Zoro # G905307669
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2.00" (2) |
Shank Dia. | 0.1875" (3/16) |
Neck Dia. (In.) | 0.0900" |
Max. Bore Dia. | 0.350" |
Radius | 0.0030" |
Details
Min. Bore | 0.1320" |
Finish | AlTiN |
Offset | 0.0260" |
Projection | 0.0300" |
Left/Right Hand | right hand |
Description
0.1320" Min Bore DIA x 0.350" Max Bore Depth x 0.0300" Projection x 0.1875" (3/16) Shank DIA x 2.00" (2) Overall Length x 0.0030" Radius - Carbide Boring Standard Right Hand, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG2060)
- IRWIN Chalk Powder 5# Orange (65105)
- PROTO 3/8 in Drive Phillips Socket Bit SAE #3 Tip, 1 31/32 in L (J5242)
- DRILL AMERICA 8-32 HSS Left Hand 4 Flute Plug Tap (DWT60717)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-320500)
- MICRO 100 Boring Tool, Miniature, 0.036" Min Bore dia, Max. Bore Depth: 0.100" (MBB-040100X)
- MICRO 100 Indexable Boring Bar, A06J SDUCL 2, 4-1/2 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0932)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-120250)
- MICRO 100 Indexable Boring Bar, A12Q SCLCR 3, 7 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0855)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-230400)
- WIDIA Indexable Boring Bar, SCBIW625103R, 10 in L, Carbide, Trigon Insert Shape (SCBIW625103R)
- Micro 100 Indexable Tools