Shop All Indexable Boring Bars
Micro 100
Carbide Boring Standard Right Hand, AlTiN Coated
Mfr # BB3-120250X
Zoro # G905307485
product price: $32.25
/ea
$32.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2.00" (2)
- Shank Dia. 0.1875" (3/16)
- Min. Bore 0.1320"
- Radius 0.0030"
- Left/Right Hand right hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BB3-120250X
- Zoro # G905307485
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2.00" (2) |
Shank Dia. | 0.1875" (3/16) |
Radius | 0.0030" |
Max. Bore Dia. | 0.250" (1/4) |
Neck Dia. (In.) | 0.0900" |
Details
Min. Bore | 0.1320" |
Left/Right Hand | right hand |
Offset | 0.0260" |
Finish | AlTiN |
Projection | 0.0300" |
Description
0.1320" Min Bore DIA x 0.250" (1/4) Max Bore Depth x 0.0300" Projection x 0.1875" (3/16) Shank DIA x 2.00" (2) Overall Length x 0.0030" Radius - Carbide Boring Standard Right Hand, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 7 1/4 in L BX Cutter Replacement Blade for 53725 (53726SEN)
- COBRA CARBIDE Endmill, Double End Stub AlTiN Coated W/ Weldon, 1/4, Shank Dia.: 3/8" (28431)
- WESTWARD #52 HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UM23)
- DAVIES T Knob Bar, 1/4-20 Thread Size, 1.15"L, GP Phenolic (3090-H)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (IT-040150)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (IT-080500)
- MICRO 100 Back Chamfer Milling Cutter, 2 1/2 in L, Solid Carbide (MBC-750)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-1801000)
- MICRO 100 Threading Tool, 63.00mm L, Carbide (ITM-087432G)
- MICRO 100 Indexable Boring Bar, A08K SDUCR 2, 5 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0933)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-160750)
- Micro 100 Indexable Boring Bars