Shop All Indexable Boring Bars
Micro 100
Carbide Boring Standard Right Hand, AlTiN Coated
Mfr # BB3-090500X
Zoro # G705308309
product price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 0.1250" (1/8)
- Overall Length 1.50" (1-1/2)
- Min. Bore 0.1000"
- Finish AlTiN
- Neck Dia. (In.) 0.0700"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BB3-090500X
- Zoro # G705308309
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 0.1250" (1/8) |
Overall Length | 1.50" (1-1/2) |
Neck Dia. (In.) | 0.0700" |
Max. Bore Dia. | 0.500" (1/2) |
Radius | 0.0030" |
Details
Min. Bore | 0.1000" |
Finish | AlTiN |
Offset | 0.0275" |
Left/Right Hand | right hand |
Projection | 0.0200" |
Description
0.1000" Min Bore DIA x 0.500" (1/2) Max Bore Depth x 0.0200" Projection x 0.1250" (1/8) Shank DIA x 1.50" (1-1/2) Overall Length x 0.0030" Radius - Carbide Boring Standard Right Hand, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OX TOOLS 36-Inch Aluminum I-Beam Level - Magnetic (OX-T501736)
- BOSCH 3-1/4 In. 3/4 In. Drive 8-Point Wheel Bearing Locknut Socket (1909)
- VERMONT GAGE Gage Pn Set, ZZ, Minus, .011"-.75", 740 pcs. (101201400)
- WALTER Turning insert Positive rhombic 55°, DCMT3(2.5)1-FP4 WEP10 coating typ (DCMT11T304-FP4 WEP10C)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (QBT-120500X)
- MICRO 100 Threading Tool, 3 in L, Carbide (IT-490750)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-100500)
- MICRO 100 Boring Helical Back Rake (HBBC-030187-004)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-080200)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (IT-050200)
- ULTRA-DEX USA Indexable Cutting Head Unit, MH40 MCLNL4-CFT, 1-5/8 in L, Steel, 80 Degrees Diamond Insert Shape (MH40 MCLNL4-CFT)
- Micro 100 Indexable Tools