Shop All Indexable Boring Bars
Micro 100
Carbide Boring Standard Right Hand, AlTiN Coated
Mfr # BB3-090400X
Zoro # G305308068
product price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.50" (1-1/2)
- Shank Dia. 0.1250" (1/8)
- Min. Bore 0.1000"
- Projection 0.0200"
- Neck Dia. (In.) 0.0700"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BB3-090400X
- Zoro # G305308068
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 1.50" (1-1/2) |
Shank Dia. | 0.1250" (1/8) |
Neck Dia. (In.) | 0.0700" |
Max. Bore Dia. | 0.400" |
Radius | 0.0030" |
Details
Min. Bore | 0.1000" |
Projection | 0.0200" |
Finish | AlTiN |
Left/Right Hand | right hand |
Offset | 0.0275" |
Description
0.1000" Min Bore DIA x 0.400" Max Bore Depth x 0.0200" Projection x 0.1250" (1/8) Shank DIA x 1.50" (1-1/2) Overall Length x 0.0030" Radius - Carbide Boring Standard Right Hand, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Hi Polish Metrc Combo Wrench Set, 13 pcs. (KTI-41800)
- KNIPEX Tweezers Set in a Tool Roll-1000V Insula (92 00 04)
- SK PROFESSIONAL TOOLS 1/2 in Drive Flex Impact Socket Standard Socket, black oxide (34324)
- DRILL AMERICA #1-72 13/16" OD HSS Round Adjustable Die (DWTH1316-172)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-120700S)
- MICRO 100 Indexable Boring Bar, A08K SDUCR 2, 5 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0933)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-140400)
- MICRO 100 Carbide Miniature Boring Right Hand, AlTiN Coated (MBB-030150X)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-200800S)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-140750SG)
- MICRO 100 Carbide Quick Change - Miniature Boring Right Hand, AlTiN Coated (QMBB-025125X)
- Micro 100 Indexable Tools