Shop All Indexable Boring Bars
Micro 100
Carbide Boring Standard Right Hand, AlTiN Coated
Mfr # BB3-090200X
Zoro # G705308378
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.1250" (1/8)
- Overall Length 1.50" (1-1/2)
- Min. Bore 0.1000"
- Offset 0.0275"
- Max. Bore Dia. 0.200"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # BB3-090200X
- Zoro # G705308378
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 0.1250" (1/8) |
Overall Length | 1.50" (1-1/2) |
Max. Bore Dia. | 0.200" |
Neck Dia. (In.) | 0.0700" |
Radius | 0.0030" |
Details
Min. Bore | 0.1000" |
Offset | 0.0275" |
Finish | AlTiN |
Left/Right Hand | right hand |
Projection | 0.0200" |
Description
0.1000" Min Bore DIA x 0.200" Max Bore Depth x 0.0200" Projection x 0.1250" (1/8) Shank DIA x 1.50" (1-1/2) Overall Length x 0.0030" Radius - Carbide Boring Standard Right Hand, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS T-Handle Hex Wrench, 1/8" (BND13207)
- RECIPRO TOOLS Recip Flat Wood Rasp (RCT-FRW-10)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line 1In Outer Diameter 5/16-24UNF (C65809)
- BETA Mini Hacksaw Frame (017250010)
- MICRO 100 Carbide Miniature Boring Right Hand (MBB-025050)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-120800S)
- MICRO 100 Boring Tool, Miniature, 0.036" Min Bore dia, Finish: UN (MBB-040200)
- MICRO 100 Threading Tool, 2 in L, Carbide (IT-120250)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-320500)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-3201500)
- HHIP 1/4 X 5" Double End Boring Bar 90/45 Degree (1015-0250)
- Micro 100 Indexable Boring Bars