Shop All Profiling Tools
Micro 100
Carbide Axial Profiling Right Hand
Mfr # PF8-140375
Zoro # G305307948
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2.00" (2)
- Bore Dia. 0.375" (3/8)
- Shank Dia. 0.1875" (3/16)
- Finish UN
- Projection 0.0200"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # PF8-140375
- Zoro # G305307948
- Country of Origin United States
- Category Profiling Tools
Dimensions
Overall Length | 2.00" (2) |
Bore Dia. | 0.375" (3/8) |
Shank Dia. | 0.1875" (3/16) |
Radius | 0.0080" |
Details
Finish | UN |
Projection | 0.0200" |
Cutting Direction | right hand |
Description
0.1520" Min Bore DIA x 0.375" (3/8) Max Bore Depth x 0.0200" Projection x 0.1875" (3/16) Shank DIA x 2.00" (2) Overall Length x 0.0080" Radius - Carbide Axial Profiling Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN Professional Heavy Duty Diamond Tip Glass Cutter (19262)
- M.A. FORD Twister Gp 3X Drill, #26 (20614700)
- HUSQVARNA V1000 VAC FILTER (510338401)
- KO-KEN Bit Slotted 1.2 x 8 80mm 5/16 Hex Drive (100S.80-8)
- MICRO 100 Carbide Quick Change - Radial Profiling Right Hand, AlTiN Coated (QPR8-460750X)
- MICRO 100 Carbide Quick Change - Radial Profiling Right Hand, AlTiN Coated (QPR8-360750X)
- MICRO 100 Carbide Quick Change - Axial & Radial Profiling Right Hand (QPF5-120375)
- MICRO 100 Carbide Quick Change - Axial & Radial Profiling Right Hand (QPF8-180375)
- MICRO 100 Carbide Quick Change - Radial Profiling Right Hand, AlTiN Coated (QPR5-200750X)
- MICRO 100 Carbide Quick Change - Axial & Radial Profiling Right Hand (QPF8-410750)
- MICRO-QUIK Profilling Tool, Bore Dia. .040, D .150 (QMBB-040150X)
- Micro 100 Indexable Tools