Shop All Profiling Tools
Micro 100
Carbide Axial Profiling Right Hand, AlTiN Coated
Mfr # PF5-120375X
Zoro # G705307548
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2.00" (2)
- Bore Dia. 0.375" (3/8)
- Shank Dia. 0.1875" (3/16)
- Projection 0.0200"
- Cutting Direction right hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # PF5-120375X
- Zoro # G705307548
- Country of Origin United States
- Category Profiling Tools
Dimensions
Overall Length | 2.00" (2) |
Bore Dia. | 0.375" (3/8) |
Shank Dia. | 0.1875" (3/16) |
Radius | 0.0050" |
Details
Projection | 0.0200" |
Cutting Direction | right hand |
Finish | AlTiN |
Description
0.1320" Min Bore DIA x 0.375" (3/8) Max Bore Depth x 0.0200" Projection x 0.1875" (3/16) Shank DIA x 2.00" (2) Overall Length x 0.0050" Radius - Carbide Axial Profiling Right Hand, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GERBER Fixed Blade Knife, 3-1/2 in Overall L (31-003086)
- MKT FASTENING Yellow Disk Load, Heavy Power, PK100 (25DL4)
- DREMEL Shield Attachment Kit (A550)
- PROTO 3/4 in Drive, 28mm 12 pt Metric Socket, 12 Points (J5528M)
- MICRO 100 Quick Change, Axial & Radial Profiling Tool, 0.070" Min Bore dia, Overall Length: 2" (QPF-070600)
- MICRO 100 Carbide Quick Change - Axial & Radial Profiling Right Hand (QPF5-050150)
- MICRO 100 Carbide Quick Change - Radial Profiling Right Hand, AlTiN Coated (QPR8-460750X)
- MICRO 100 Carbide Quick Change - Axial & Radial Profiling Right Hand, AlTiN Coated (QPF8-140500X)
- MICRO 100 Carbide Quick Change - Axial and Radial Profiling Right Hand, AlTiN Coated (QPA8-360750X)
- MICRO 100 Standard, Profiling Tools, Radial Profiling, 0.360" Min Bore dia, Shank Dia.: 3/8" (PR-3601250)
- MICRO-QUIK Profilling Tool, Bore Dia. .100, D .700 (QMBB-100700)
- Micro 100 Indexable Tools