Shop All Carbide End Mills
Micro 100
Carb End Mill, 9/64 In, 4FL, CC, Uncoated
Mfr # GEM-140-4
Zoro # G7862723
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Milling Diameter 9/64"
- Overall Length 2 in
- Number of Flutes 4
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # GEM-140-4
- Zoro # G7862723
- UPC # 728709132999
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Milling Diameter | 9/64" |
Overall Length | 2 in |
Length of Cut | 1/2 in |
Dimension Type | Fractional Inch |
Milling Dia. | 9/64 in |
Shank Dia. | 3/16 in |
Description
Square End Mill, 9/64 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 1/2 in, Overall Length 2 in, Shank Dia. 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES 2-Compartment Large Phone and Tool Pouch (57100)
- KRAFT TOOL Straight Arrow Serrated Groover, 60"x4 (CC005WS-150)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #23 (46693)
- WESTWARD 3/4 in Drive Impact Socket 2 in Size 6 pt Deep Depth, Black Oxide (21WL04)
- MICRO 100 Carb End Mill, 11/64 In, 4FL, CC, Uncoated (GEM-171-4)
- MICRO 100 Carb End Mill, 3/16 In, 4FL, CC, Uncoated (GEM-187-4)
- MICRO 100 Carbide End Mill, Dia 12mm, Cut L 30mm (AECM-1215-4X)
- MICRO 100 Carbide End Mill, 3/8 In, Cut 5/8 In, 3 FLT (SEM-375-03)
- MICRO 100 Carbide End Mill, Dia 3/16, Cut L 5/8 (EMS-187-2)
- MICRO 100 Carbide End Mill, 1/16, Cut 1/8, 3 FLT (SEM-062-03)
- KODIAK CUTTING TOOLS 1/16 2 Flute Carbide Endmill Single End ALTIN Coated (5430007)
- Micro 100 End Mills