Shop All Carbide End Mills
Micro 100
Carb End Mill, 9/32 In, 4FL, CC, Uncoated
Mfr # GEM-281-4
Zoro # G8442506
product price: $29.25
/ea
$29.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Overall Length 2 1/2 in
- Milling Diameter 9/32"
- Number of Flutes 4
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # GEM-281-4
- Zoro # G8442506
- UPC # 728709133330
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 2 1/2 in |
Milling Diameter | 9/32" |
Length of Cut | 3/4 in |
Shank Dia. | 5/16 in |
Milling Dia. | 9/32 in |
Dimension Type | Fractional Inch |
Description
Square End Mill, 9/32 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 3/4 in, Overall Length 2 1/2 in, Shank Dia. 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/8"x30" Carbide Tipped Masonry Drill Bit (DAM30X3/8)
- OTC Threaded Adapter, Spread 5/8-11(Ex.) In (8010)
- HARVEY TOOL Undercutting End Mill - 300°, 0.0938" (989593)
- URREA 3/4" Drive Hand Socket Set, SAE, 12 pcs (5500NR)
- MICRO 100 Carbide End Mill, 3/16, Cut 3/8, 2 FLT (SEM-187-02)
- MICRO 100 Carbide End Mill, 1/4 In, Cut 1/2 In, 2 FLT (SEM-250-02X)
- MICRO 100 Carbide End Mill, 0.029, Cut 0.043, 2 FLT (SME-029-2)
- MICRO 100 Carbide End Mill, 0.030, Cut 0.090, 2 FLT (RME-030-2)
- MICRO 100 Carbide End Mill, Dia 8mm, Cut L 25mm (ARMM-080-3)
- MICRO 100 Carb End Mill, 7/64 In, 2FL, CC, Uncoated (GEM-109-2)
- COBRA CARBIDE Burr End Cut, Diamond Cut Fiberglass Router, 1/4, Style B, Overall Length: 2" (12162)
- Micro 100 End Mills