Shop All Carbide End Mills
Micro 100
Carb End Mill, 9/32 In, 4FL, CC, AlTiN Coat
Mfr # GEM-281-4X
Zoro # G8439611
product price: $36.45
/ea
$36.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Milling Diameter 9/32"
- Overall Length 2 1/2 in
- Number of Flutes 4
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # GEM-281-4X
- Zoro # G8439611
- UPC # 728709133347
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Milling Diameter | 9/32" |
Overall Length | 2 1/2 in |
Length of Cut | 3/4 in |
Dimension Type | Fractional Inch |
Shank Dia. | 5/16 in |
Milling Dia. | 9/32 in |
Description
Square End Mill, 9/32 in Milling Dia., Carbide, AlTiN, Straight, Length of Cut 3/4 in, Overall Length 2 1/2 in, Shank Dia. 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Nut Setter 1/4 Male Hex Drv 5 (M6N-0810-3)
- TECHNIKS CAT Facemill Arbors, Taper CAT40 (22715)
- CLC WORK GEAR Tool Belt, Tool Belt, Tan, Cotton, 0 Pockets (C501)
- WESTWARD Hole Saw, Bi-Metal, 3-1/2 in. (29VU34)
- MICRO 100 Carbide End Mill, Dia 1/8 In, Cut L 1/2 In (EMS-125-4X)
- MICRO 100 Carbide End Mill, 7/16 In, Cut 1 In, 4 FLT (VHM-437-4)
- MICRO 100 Carb End Mill, 1/4 In, 4FL, CC, AlTiN Coat (GEC-250-4-010X)
- MICRO 100 Carb End Mill, 1/2 In, 2FL, CC, Uncoated (GEM-500-2)
- MICRO 100 Corner Radius End Mill, nACRo, 2" Length (MEF-090-650-005)
- MICRO 100 Carbide End Mill, 1/4 In, Cut 1/2 In, 3 FLT (SEM-250-03)
- MASTERCUT TOOL 1/2x1x1/2x3 4FL Square Endmill, PowerT (211-262-2)
- Micro 100 Carbide End Mills