Shop All Carbide End Mills
Micro 100
Carb End Mill, 9/32 In, 3FL, CC, Uncoated
Mfr # GEM-281-3
Zoro # G8400813
product price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Overall Length 2 1/2 in
- Milling Diameter 9/32"
- Number of Flutes 3
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # GEM-281-3
- Zoro # G8400813
- UPC # 728709133316
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 2 1/2 in |
Milling Diameter | 9/32" |
Length of Cut | 3/4 in |
Shank Dia. | 5/16 in |
Milling Dia. | 9/32 in |
Dimension Type | Fractional Inch |
Description
Square End Mill, 9/32 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 3/4 in, Overall Length 2 1/2 in, Shank Dia. 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/8" Drive Socket Set, 12 pcs (1202)
- WIDIA Triangle Turning Insert, Triangle, 3, TCMT, 1, Carbide (TCMT3251MU WS25PT)
- IRWIN 10", 40-Teeth Circular Saw Blade, Carbide Tip (15270)
- FELO Smart Handle (07157 60427)
- MICRO 100 Carbide End Mill, 1/2 In, Cut 1 In, 4 FLT (SHR-500-4X)
- MICRO 100 Carb End Mill, 3/16 In, 2FL, CC, Uncoated (GEM-187-2)
- MICRO 100 Carb End Mill, 1/2 In, 2FL, CC, Uncoated (GEM-500-2)
- MICRO 100 Carb End Mill, 3/4 In, 2FL, CC, AlTiN Coat (GEM-750-2X)
- MICRO 100 Carb End Mill, 1/16 In, 4FL, CC, AlTiN Coat (GEC-062-4-005X)
- MICRO 100 Carbide End Mill, 0.010, Cut 0.030, 2 FLT (RME-010-2X)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/32, 5/64 Cut L (01552)
- Micro 100 End Mills