Shop All Carbide End Mills
Micro 100
Carb End Mill, 9/32 In, 2FL, CC, Uncoated
Mfr # GEM-281-2
Zoro # G7805856
product price: $31.25
/ea
$31.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Milling Diameter 9/32"
- Overall Length 2 1/2 in
- Number of Flutes 2
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # GEM-281-2
- Zoro # G7805856
- UPC # 728709133293
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Milling Diameter | 9/32" |
Overall Length | 2 1/2 in |
Length of Cut | 3/4 in |
Dimension Type | Fractional Inch |
Shank Dia. | 5/16 in |
Milling Dia. | 9/32 in |
Description
Square End Mill, 9/32 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 3/4 in, Overall Length 2 1/2 in, Shank Dia. 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC LINCOLN Electric Collets (KP4750-116)
- GEARWRENCH 1/2" Drive 6 Point Deep Metric Socket 19mm (80646D)
- WIHA Torquevario-S Adjustable Torque Control (28553)
- GEARWRENCH 32mm 72-Tooth 12 Point Ratcheting Combination Wrench (9132)
- MICRO 100 Carbide End Mill, 3/32, Cut 3/16, 4 FLT (SEM-093-04)
- MICRO 100 Carb End Mill, 3/32 In, 3FL, CC, Uncoated (GEM-093-3)
- MICRO 100 Carbide End Mill, 1.5 mm, Cut 4.2 mm, 2 FLT (RMEM-015-2)
- MICRO 100 Carbide End Mill, 0.032, Cut 0.096, 2 FLT (RME-032-2)
- MICRO 100 Carb End Mill, 10.00mm, 4FL, CC, Uncoated (HMCM-1005-4)
- MICRO 100 Carbide End Mill, 1/16, Cut 1/8, 2 FLT (SEM-062-02)
- OSG Carbide End Mill, 404, 1/2 D, 1 Cut L (404-5000)
- Micro 100 End Mills