Shop All Carbide End Mills
Micro 100
Carb End Mill, 9/16 In, 4FL, CC, Uncoated
Mfr # GEM-562-4
Zoro # G8428594
Free Shipping & Returns
$98.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Overall Length 3 1/2 in
- Milling Diameter 9/16"
- Number of Flutes 4
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # GEM-562-4
- Zoro # G8428594
- UPC # 728709133552
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 3 1/2 in |
Milling Diameter | 9/16" |
Length of Cut | 1 1/4 in |
Dimension Type | Fractional Inch |
Shank Dia. | 9/16 in |
Milling Dia. | 9/16 in |
Description
Square End Mill, 9/16 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 1 1/4 in, Overall Length 3 1/2 in, Shank Dia. 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Universal Snug, 5/16, 3/8 In (57S)
- HHIP 5 X 8 X 12 Precision Ground Right Angle Plate (3402-1041)
- BOSCH Angle Grinder, 6", 13 A, 9300 RPM, 120VAC (GWS13-60PD)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4028R)
- MICRO 100 Carbide End Mill, 0.017, Cut 0.051, 2 FLT (RME-017-2)
- MICRO 100 Carb End Mill, 7/64 In, 4FL, CC, Uncoated (GEM-109-4)
- MICRO 100 Carbide End Mill, Dia 1mm, Cut L 4mm (AECM-0101-4X)
- MICRO 100 Carbide End Mill, 0.011, Cut 0.016, 2 FLT (SME-011-2)
- MICRO 100 Carbide End Mill, 3/16, Cut 3/8, 3 FLT (SEM-187-03)
- MICRO 100 Carbide End Mill, 5/64, Cut 5/32, 4 FLT (SEM-078-04)
- ZORO SELECT Carbide End Mill, 5/8In, 4FL, Single (203-001220)
- Micro 100 End Mills