Shop All Carbide End Mills
Micro 100
Carb End Mill, 9/16 In, 4FL, CC, AlTiN Coat
Mfr # GEM-562-4X
Zoro # G8164965
original price:
$104.99
8% off
new price: $96.05
/ea
Free Shipping & Returns
$96.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Milling Diameter 9/16"
- Overall Length 3 1/2 in
- Number of Flutes 4
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # GEM-562-4X
- Zoro # G8164965
- UPC # 728709133569
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Milling Diameter | 9/16" |
Overall Length | 3 1/2 in |
Length of Cut | 1 1/4 in |
Milling Dia. | 9/16 in |
Shank Dia. | 9/16 in |
Dimension Type | Fractional Inch |
Description
Square End Mill, 9/16 in Milling Dia., Carbide, AlTiN, Straight, Length of Cut 1 1/4 in, Overall Length 3 1/2 in, Shank Dia. 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #44 (44314)
- REGAL CUTTING TOOLS 7/16-20 H3 3 Flt. Bottom Spiral Point Tap (099417AS)
- REMCO Scraper, SS, 1-1/2" Blade W, Orange (69717)
- WESTWARD 1/2 in Drive Impact Socket 1 1/2 in Size 6 pt Standard Depth, Black Oxide (4LXP8)
- MICRO 100 Carbide End Mill, 0.025, Cut 0.075, 2 FLT (RME-025-2)
- MICRO 100 Carbide End Mill, Dia 3/32, Cut L 3/8 (EMS-093-3)
- MICRO 100 Carbide End Mill, 0.032, Cut 0.096, 2 FLT (RME-032-2)
- MICRO 100 Carbide End Mill, 9/64, Cut 1/4, 4 FLT (SEM-140-04)
- MICRO 100 Carb End Mill, 1 In, 4FL, CC, Uncoated (GEM-001-4)
- MICRO 100 Carb End Mill, 3/32 In, 3FL, CC, Uncoated (GEM-093-3)
- KODIAK CUTTING TOOLS 3/4 Carbide Endmill 4 Flute Long w/Corner Radius ALTIN Coated (5454361)
- Micro 100 End Mills