Shop All Corner Chamfer End Mills
Micro 100
Carb End Mill, 8.00mm, 4FL, CC, Uncoated
Mfr # DMM-080-490
Zoro # G7870231
$36.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Material - Machining Carbide
- Milling Diameter 8.00mm
- Finish - Machining Bright (Uncoated)
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # DMM-080-490
- Zoro # G7870231
- UPC # 728709127308
- Country of Origin United States
- Category Corner Chamfer End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 8.00mm |
Milling Dia. | 8.000 mm |
Length of Cut | 22.00 mm |
Overall Length | 63.0 mm |
Shank Dia. | 8.000 mm |
Description
Drill Mill, Carbide, Bright (Uncoated), 8.000 mm Milling Dia., 90 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Knipex 8701300 Cobra Adjustable Gripping Pliers - 1 2 in. (KNT-8701300)
- KLEIN TOOLS Fiberglass Fish Tape Replacement Eyelets, 6-Pack (56116)
- DIABLO SDS-Max Carbide Tipped Core Bit Range Pr (DMAMXCC5030)
- MILWAUKEE TOOL 9" 5 TPI Pruning SAWZALL Blade (5 PK) (48-00-1301)
- MICRO 100 Carb End Mill, 5/8 In, 4FL, CC, AlTiN Coat (DM-625-490X)
- MICRO 100 Carb End Mill, 3/16 In, 2FL, CC, Uncoated (DM-187-290)
- MICRO 100 Carb End Mill, 1/2 In, 2FL, CC, Uncoated (DM-500-290)
- MICRO 100 Carb End Mill, 5/16 In, 2FL, CC, Uncoated (DM-312-290)
- MICRO 100 Carb End Mill, 12.00mm, 2FL, CC, AlTiN Coat (DMM-120-290X)
- MICRO 100 Carb End Mill, 3/16 In, 2FL, CC, AlTiN Coat (DM-187-290X)
- MICRO 100 Carb End Mill, 3/4 In, 2FL, CC, AlTiN Coat (DM-750-290X)
- Micro 100 End Mills