Shop All Corner Chamfer End Mills
Micro 100
Carb End Mill, 8.00mm, 4FL, CC, Uncoated
Mfr # DMM-080-4120
Zoro # G7886602
$38.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Material - Machining Carbide
- Milling Diameter 8.00mm
- Finish - Machining Bright (Uncoated)
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # DMM-080-4120
- Zoro # G7886602
- UPC # 728709127285
- Country of Origin United States
- Category Corner Chamfer End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 8.00mm |
Milling Dia. | 8.000 mm |
Length of Cut | 22.00 mm |
Overall Length | 63.0 mm |
Shank Dia. | 8.000 mm |
Description
Drill Mill, Carbide, Bright (Uncoated), 8.000 mm Milling Dia., 120 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Telescoping Gage (155-121)
- DRILL AMERICA 2"-1/2-8 NPT Carbon Steel Hex Pipe Die (DWTHXNPT212)
- EKLIND 1/8" Long Series Hex-L® Key (15208)
- DIABLO 3-1/2" Starlock Bi-Metal Oscillating Blade for General Purpose Cuts (DOS350RBGP)
- MICRO 100 Carb End Mill, 1/2 In, 2FL, CC, Uncoated (DM-500-290)
- MICRO 100 Carb End Mill, 1/8 In, 2FL, CC, AlTiN Coat (DM-125-290X)
- MICRO 100 Carb End Mill, 1/4 In, 2FL, CC, AlTiN Coat (DM-250-290X)
- MICRO 100 Carb End Mill, 12.00mm, 2FL, CC, AlTiN Coat (DMM-120-290X)
- MICRO 100 Carb End Mill, 3/16 In, 2FL, CC, AlTiN Coat (DM-187-290X)
- MICRO 100 Carb End Mill, 5/16 In, 2FL, CC, AlTiN Coat (DM-312-290X)
- WIDIA End Mill, TiCN, 0.6250 in. Milling Dia. (TC4S1R16006)
- Micro 100 Corner Chamfer End Mills