Shop All Carbide End Mills
Micro 100
Carb End Mill, 7/8 In, 4FL, CC, Uncoated
Mfr # GEM-875-4
Zoro # G8073247
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Milling Diameter 7/8"
- Overall Length 4 in
- Number of Flutes 4
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # GEM-875-4
- Zoro # G8073247
- UPC # 728709133637
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Milling Diameter | 7/8" |
Overall Length | 4 in |
Length of Cut | 1 1/2 in |
Shank Dia. | 7/8 in |
Milling Dia. | 7/8 in |
Dimension Type | Fractional Inch |
Description
Square End Mill, 7/8 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 1 1/2 in, Overall Length 4 in, Shank Dia. 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Madison Electric WireSMART Cable Dispenser, 19-1/4 in W x 17 in H, 50 lb Load, Blue (MH8110)
- HOLEX Combination wrench- chrome-plated- Width across flats: 13mm (613950 13)
- DIABLO 3-5/8 in. High Speed Steel T-Shank Jig Saw Blade 17/24 TPI 5 pk (DJT118A5)
- KLEIN TOOLS Combination Wrench 1-1/16-Inch (68423)
- MICRO 100 Carbide End Mill, 0.018, Cut 0.054, 2 FLT (RME-018-2)
- MICRO 100 Carbide End Mill, 1/8 In, Cut 1/4 In, 2 FLT (SEM-125-02X)
- MICRO 100 Carbide End Mill, Dia 4mm, Cut L 20mm (AELM-040-2X)
- MICRO 100 Carbide End Mill, 6 mm, Cut 16 mm, 4 FLT (SHRM-060-4X)
- MICRO 100 Carbide End Mill, 25/64, Cut 5/8, 4 FLT (SEM-390-04)
- MICRO 100 Carbide End Mill, Dia 3/8 In, Cut L 5/8 In (ASM-375-5)
- MICRO 100 Carbide End Mill, 3/8 In, Cut 5/8 In, 3 FLT (SEM-375-03X)
- Micro 100 Carbide End Mills