Shop All Carbide End Mills
Micro 100
Carb End Mill, 7/64 In, 2FL, CC, Uncoated
Mfr # GEM-109-2
Zoro # G8439313
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 7/64"
- Measurement System Fractional Inch
- End Mill Material Carbide
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # GEM-109-2
- Zoro # G8439313
- UPC # 728709132838
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 7/64" |
Length of Cut | 3/8 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Milling Dia. | 7/64 in |
Description
Square End Mill, 7/64 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 3/8 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 12 ft. 6 in L, 1" W, 3/4 TPI, 0.035" Thick, Bimetal (12'6" ZWEG083C34MAVPR)
- CRESCENT 17 Piece 1/2" Drive 12 Point SAE Mechanics Tool Set (CSWS11C)
- MILWAUKEE TOOL Cable Container for M18 FUEL Sewer Sectional Machine (47-53-2871)
- BESSEY 12 in Bar Clamp, Wood Handle and 5 in Throat Depth (GSCC5.012)
- MICRO 100 Carbide End Mill, 1/16, Cut 1/8, 3 FLT (SEM-062-03)
- MICRO 100 Carbide End Mill, Dia 8.0mm, Cut L 22mm (AEMM-080-4)
- MICRO 100 Carb End Mill, 13/64 In, 2FL, CC, Uncoated (GEM-203-2)
- MICRO 100 Carbide End Mill, 6 mm, Cut 4.0 mm, 3 FLT (SBMM-060-348)
- MICRO 100 Carbide End Mill, 7/64, Cut 3/16, 3 FLT (SEM-109-03)
- MICRO 100 Carbide End Mill, 1/2 In, Cut 2 In, 4 FLT (SHL-500-4X)
- MICRO 100 Carbide End Mill, 0.024, Cut 0.072, 2 FLT (RME-024-2)
- Micro 100 Carbide End Mills