Shop All Carbide End Mills
Micro 100
Carb End Mill, 7/16 In, 4FL, CC, Uncoated
Mfr # GEM-437-4
Zoro # G7824144
product price: $56.69
/ea
$56.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Milling Diameter 7/16"
- Overall Length 2 1/2 in
- Number of Flutes 4
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # GEM-437-4
- Zoro # G7824144
- UPC # 728709133453
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Milling Diameter | 7/16" |
Overall Length | 2 1/2 in |
Length of Cut | 1 in |
Shank Dia. | 7/16 in |
Milling Dia. | 7/16 in |
Dimension Type | Fractional Inch |
Description
Square End Mill, 7/16 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 1 in, Overall Length 2 1/2 in, Shank Dia. 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITEE-BITE PRODUCTS Low Vacuum Indicator with Spring (45030)
- BOSCH 2 Rigid Scraper Blade (OSL200RS)
- KRAFT TOOL Blue Steel Edger w/Wood H, 6" x 6" 1"R (CF564)
- ELESA Revolving handle, VRTP.100+I A-3/8 (VRTP+I (inch sizes))
- MICRO 100 Carbide End Mill, 10 mm, Cut 10 mm, 2 FLT (MMRM-100-25)
- MICRO 100 Carbide End Mill, 3/8, Cut 1-1/4, 4 FLT (SHL-375-4X)
- MICRO 100 Carbide End Mill, Dia 1/4 In, Cut L 3/4 In (ARM-250-5X)
- MICRO 100 Carbide End Mill, 0.022, Cut 0.033, 2 FLT (SME-022-2)
- MICRO 100 Carbide End Mill, 0.030, Cut 0.090, 2 FLT (RME-030-2)
- MICRO 100 Carbide End Mill, 10 mm, Cut 25 mm, 4 FLT (SHRM-100-4X)
- GWS TOOL GROUP 311079 End Mill (311079)
- Micro 100 End Mills