Shop All Corner Chamfer End Mills
Micro 100
Carb End Mill, 6.00mm, 4FL, CC, AlTiN Coat
Mfr # DMM-060-490X
Zoro # G7895212
$36.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Material - Machining Carbide
- Milling Diameter 6.00mm
- Finish - Machining AlTiN
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # DMM-060-490X
- Zoro # G7895212
- UPC # 728709127230
- Country of Origin United States
- Category Corner Chamfer End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 6.00mm |
Milling Dia. | 6.000 mm |
Length of Cut | 16.00 mm |
Overall Length | 57.0 mm |
Shank Dia. | 6.000 mm |
Description
Drill Mill, Carbide, AlTiN, 6.000 mm Milling Dia., 90 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Compact Band Saw Blade, 32-7/8", 24TPI, PK5, 32-7/8 in L, 1/2" W, 24 TPI, 0.020" Thick, Bimetal (B-40565)
- PROTO 3/8" Drive Socket Set Metric 12 Pieces 8 mm to 19 mm , Full Polish (J52212)
- FIELD TOOL SUPPLY CO Severance Chatter Free® Stop Countersink Cutter 82 Degree 3/8" Diameter 1/8 Pilot Hole (6815487)
- GEARWRENCH 12mm 12 Point Long Pattern Combination Wrench (81669)
- MICRO 100 Carb End Mill, 1/8 In, 2FL, CC, AlTiN Coat (DM-125-290X)
- MICRO 100 Carb End Mill, 5/16 In, 2FL, CC, Uncoated (DM-312-290)
- MICRO 100 Carb End Mill, 3/8 In, 2FL, CC, AlTiN Coat (DM-375-290X)
- MICRO 100 Carb End Mill, 5/8 In, 4FL, CC, AlTiN Coat (DM-625-490X)
- MICRO 100 Carb End Mill, 1/4 In, 2FL, CC, AlTiN Coat (DM-250-290X)
- MICRO 100 Carb End Mill, 3/16 In, 2FL, CC, AlTiN Coat (DM-187-290X)
- KODIAK CUTTING TOOLS 3/8 Carbide Chamfer Mill 4 Flute Single End (5553059)
- Micro 100 End Mills